This product requires certification to purchase.

24 in. 1.9 cu. ft. Electric Front Load Washer in White

Whirlpool

24 in. 1.9 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #WWFW3090JW
  • Item #7872722
  • Manufacturer Part #WFW3090JW
5 out of 5 Customer Rating
Brand image
Whirlpool

24 in. 1.9 cu. ft. Electric Front Load Washer in White

  • Fast #
  • Part #WWFW3090JW
  • Item #7872722
  • Manufacturer Part #WFW3090JW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Synthetics cycle
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
1.9 cu ft
Depth
24 in
Height
33-1/4 in
Weight
171 lb
Width
24 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Interior Light
No
Material
Stainless Steel
Number of Settings
6
Electrical & Operational Information
AMP
15
Number of Cycles
10
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
No
UPC
883049531366