25 cu. ft. Side-By-Side Refrigerator in Monochromatic Stainless Steel
25 cu. ft. Side-By-Side Refrigerator in Monochromatic Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1Product Details
Product Details
- Freezer Temperature Controls
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Digital
- Depth:
- 33-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.11 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door, Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883049435800
- Volts:
- 115V
- Weight:
- 270 lb
- Width:
- 35-7/8 in