This product requires certification to purchase.

26-7/8 in. Trim Kit in Black on Stainless

Whirlpool

26-7/8 in. Trim Kit in Black on Stainless

  • Fast #
  • Part #WMK2227AS
  • Item #4705070
  • Manufacturer Part #MK2227AS
5 out of 5 Customer Rating
Brand image
Whirlpool

26-7/8 in. Trim Kit in Black on Stainless

  • Fast #
  • Part #WMK2227AS
  • Item #4705070
  • Manufacturer Part #MK2227AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gives the microwave oven an integrated look
  • Requires Certification
Dimensions & Measurements
Height
18-7/8 in
Width
26-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Black on Stainless
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Trim Kit
UPC
883049269436