This product requires certification to purchase.

27 in. 4.5 cu. ft. Smart Front Load Washer in White

Whirlpool

27 in. 4.5 cu. ft. Smart Front Load Washer in White

  • Fast #
  • Part #WWFW5720RW
  • Item #10846345
  • Manufacturer Part #WFW5720RW
4.6 out of 5 Customer Rating
Brand image
Whirlpool

27 in. 4.5 cu. ft. Smart Front Load Washer in White

  • Fast #
  • Part #WWFW5720RW
  • Item #10846345
  • Manufacturer Part #WFW5720RW
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • FreshFlow™ Vent System
  • Dry Drum Cycle
  • FanFresh® Option
  • Antimicrobial Protection
  • AI Intelligent Wash
  • Quick Wash & Dry
  • Quick Wash Cycle
  • 4.5 cu. ft. Capacity
  • Smart Features with Whirlpool® App
  • Cycle Notification
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
31-9/16 in
Height
39 in
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knob
Proposition 65
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
Number of Cycles
12
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
883049692814