This product requires certification to purchase.

27-3/8 in. 5.2 - 5.3 cu. ft. Top Load Washer with Removable Agitator in Volcano Black

Whirlpool

27-3/8 in. 5.2 - 5.3 cu. ft. Top Load Washer with Removable Agitator in Volcano Black

  • Fast #
  • Part #WWTW6157PB
  • Item #10170132
  • Manufacturer Part #WTW6157PB
4 out of 5 Customer Rating
Brand image
Whirlpool

27-3/8 in. 5.2 - 5.3 cu. ft. Top Load Washer with Removable Agitator in Volcano Black

  • Fast #
  • Part #WWTW6157PB
  • Item #10170132
  • Manufacturer Part #WTW6157PB
4 out of 5 Customer Rating

X Points

Color Finish Name: Volcano Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 2 in 1 Removable Agitator lets you choose how you wash and care for your clothes by easily swapping the agitator post in or out. With two ways to wash, it’s twice the washer you have at home.
  • Get more water to help break down loose soils. This option automatically adds more water to your load, so heavily soiled clothes get an optimal clean. Bulky Items Cycle only available with deepest water level.
  • Enjoy a clean, streamlined look with the slow-close, see-through lid that lets you easily check on your load while it’s washing.
  • Help protect fabrics with this stainless steel wash basket that gently guides clothes during the wash.
  • ENERGY STAR® Certified models exceed government standards to help conserve natural resources and save money on your utility bills.
  • Easily remove the 2 in 1 Removable Agitator when your load needs a little more space to move. Impeller wash action cleans by rubbing the fabrics against each other, while the design of the impeller’s surface helps drive clothes from the outer rim to the center, where the deepest cleaning happens.
  • Wash more than 3 baskets of clothes in a single load thanks to our washer with a flexible 5.2–5.3 cu. ft. Capacity. Keep the agitator in, or swap to the impeller for the extra room to wash bulky items. Based on an 7-lb load.
  • Choose from a traditional finish like White or elevate your laundry space with the new Volcano Black finish. Available in a matching washer and dryer set, this sleek and stylish matte black finish will complete the look of your laundry room.
  • Thanks to the 2 in 1 Removable Agitator, you can easily reinsert the agitator whenever you want to switch back from the impeller. Multiple wash motions gently move clothes up, down and side to side throughout the cycle for a thorough clean in different water levels.
  • Ensure dirty loads get the care they need with an extra rinse to wash away any lingering soils or detergent.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5.20 cu ft
Depth
28 in
Height
41-7/8 in
Weight
135 lb
Width
27-3/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Volcano Black
Control Type
Push Button
Interior Light
No
Number of Settings
5
Number of Water Levels
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
8
Number of Cycles
10
Power Source
Electric
RPM
850
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
883049678924