This product requires certification to purchase.

27 in. 5.0 cu. ft. Electric Front Load Washer in Chrome Shadow

Whirlpool

27 in. 5.0 cu. ft. Electric Front Load Washer in Chrome Shadow

  • Fast #
  • Part #WWFW8620HC
  • Item #7625854
  • Manufacturer Part #WFW8620HC
4.4 out of 5 Customer Rating
Brand image
Whirlpool

27 in. 5.0 cu. ft. Electric Front Load Washer in Chrome Shadow

  • Fast #
  • Part #WWFW8620HC
  • Item #7625854
  • Manufacturer Part #WFW8620HC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Shadow Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Steam Clean Option
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
33-1/4 in
Height
38-5/8 in
Width
27 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Shadow
Control Type
Touch
Interior Light
Yes
Material
Stainless Steel
Number of Settings
11
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
15
Number of Cycles
35
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
883049456935