This product requires certification to purchase.

27 in. Trim Kit For 1.5 CU FT Microwave W/ convect

Whirlpool

27 in. Trim Kit For 1.5 CU FT Microwave W/ convect

  • Fast #
  • Part #WMTK1527PZ
  • Item #10234355
  • Manufacturer Part #MTK1527PZ
5 out of 5 Customer Rating
Brand image
Whirlpool

27 in. Trim Kit For 1.5 CU FT Microwave W/ convect

  • Fast #
  • Part #WMTK1527PZ
  • Item #10234355
  • Manufacturer Part #MTK1527PZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 27 in. Trim Kit is for a 1.5 Cu. Ft. Countertop Microwave with convection cooking and makes it easy to refresh and free up space in your new kitchen or kitchen remodel by converting your standard countertop microwave into a built-in model.
  • Built-In Look
  • Fingerprint Resistant Stainless Finish
  • Requires Certification

Documents

Dimensions & Measurements
Height
18-7/8 in
Length
27 in
Width
26-7/8 in
Characteristics & Features
Brand Model Compatibility
KMCS522SPS
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Warranty & Product Information
Product Type
Microwave Trim Kit
Type
WMTK1527PZ
UPC
883049644844