This product requires certification to purchase.

27 in. Pedestal in Chrome Shadow

Whirlpool

27 in. Pedestal in Chrome Shadow

  • Fast #
  • Part #WWFP2715HC
  • Item #7795272
  • Manufacturer Part #WFP2715HC
3.6 out of 5 Customer Rating
Brand image
Whirlpool

27 in. Pedestal in Chrome Shadow

  • Fast #
  • Part #WWFP2715HC
  • Item #7795272
  • Manufacturer Part #WFP2715HC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Shadow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Laundry Pedestal
  • Requires Certification

Documents

Dimensions & Measurements
Depth
27-5/16 in
Height
15-1/2 in
Width
27 in
Characteristics & Features
Brand Model Compatibility
WFW9620H, WGD9620H and WED9620H
Color Finish Category
Chromes
Color Finish Name
Chrome Shadow
Warranty & Product Information
Product Type
Pedestal
UPC
883049473444