This product requires certification to purchase.

27 x 26-5/16 in. 20A 4.3 cu. ft. Drop Down Single Oven in Stainless Steel

Whirlpool

27 x 26-5/16 in. 20A 4.3 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #WWOES3027LS
  • Item #10100666
  • Manufacturer Part #WOES3027LS
5 out of 5 Customer Rating
Brand image
Whirlpool

27 x 26-5/16 in. 20A 4.3 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #WWOES3027LS
  • Item #10100666
  • Manufacturer Part #WOES3027LS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3-in-1 wall oven
  • 4.3 cu. ft. oven capacity
  • ADA compliant
  • Adjustable self-clean cycle
  • Steam clean option
  • Keep warm setting
  • Broil
  • Bake
  • Rapid preheat
  • Hidden bake element
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.3 cu ft
Depth
26-5/16 in
Height
26 in
Width
27 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Handle Material
Stainless Steel
Installation Type
Built-in
Interior Light
Yes
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208/240V
Warranty & Product Information
ADA Compliant
Yes
UPC
883049641287