This product requires certification to purchase.

28 in., 14.3 cu. ft. Top Mount Freezer Refrigerator in White

Whirlpool

28 in., 14.3 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #WWRTX3014TW
  • Item #14261598
  • Manufacturer Part #WRTX3014TW
3.1 out of 5 Customer Rating
Brand image
Whirlpool

28 in., 14.3 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #WWRTX3014TW
  • Item #14261598
  • Manufacturer Part #WRTX3014TW
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 14.3 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Adjustable shelves allow you to customize storage space to meet your needs
  • Electronic temperature controls
  • Freezer temperature controls
  • Optional ice maker
  • Reversible doors
  • Total coverage cooling
  • Covered under 1 year limited parts and labor and 2 year limited manufacturer warranties
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
14.3 cu ft
Depth
28-5/8 in
Freezer Capacity (Cu Ft)
3.84 cu ft
Height
63-1/8 in
Weight
153 lb
Width
28-7/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Number of Shelves
3
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
WWRTX3014TW
UPC
883049927657