This product requires certification to purchase.

28 in. Chimney Extension Kit for KXW9736YSS 36 in. Commercial Style Series Wall Mount Canopy Hood in Stainless Steel

Whirlpool

28 in. Chimney Extension Kit for KXW9736YSS 36 in. Commercial Style Series Wall Mount Canopy Hood in Stainless Steel

  • Fast #
  • Part #WEXTKIT20ES
  • Item #7036194
  • Manufacturer Part #EXTKIT20ES
3.7 out of 5 Customer Rating
Brand image
Whirlpool

28 in. Chimney Extension Kit for KXW9736YSS 36 in. Commercial Style Series Wall Mount Canopy Hood in Stainless Steel

  • Fast #
  • Part #WEXTKIT20ES
  • Item #7036194
  • Manufacturer Part #EXTKIT20ES
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chimney extension for 9'-12' ceilings
  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
41-1/4 in
Width
28 in
Characteristics & Features
Brand Model Compatibility
KXW9736YSS 36 in Commercial Style Series Wall Mount Canopy Hood
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Product Type
Chimney Extension Kit
UL Listed
No
UPC
883049386546