This product requires certification to purchase.

29-15/16 in. 6.7 cu. ft. Double Oven in Stainless Steel

Whirlpool

29-15/16 in. 6.7 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #WWGE745C0FS
  • Item #7081739
  • Manufacturer Part #WGE745C0FS
5 out of 5 Customer Rating
Brand image
Whirlpool

29-15/16 in. 6.7 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #WWGE745C0FS
  • Item #7081739
  • Manufacturer Part #WGE745C0FS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Frozen Bake™ technology
  • FlexHeat™ triple radiant element
  • True convection cooking
  • Convection conversion
  • Requires Certification
Dimensions & Measurements
Capacity
6.4 cu ft
Depth
24 in
Height
47-1/8 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital Touch/Knobs
Door Style
Drop Down
Installation Type
Freestanding
Interior Light
Yes
Number of Elements
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
120/240V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UL Listed
Yes
UPC
883049399348