This product requires certification to purchase.

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

Whirlpool

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #WWFC315S0JW
  • Item #8194489
  • Manufacturer Part #WFC315S0JW
5 out of 5 Customer Rating
Brand image
Whirlpool

29-7/8 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #WWFC315S0JW
  • Item #8194489
  • Manufacturer Part #WFC315S0JW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • AccuBake® temperature management system
  • EasyView™ large oven window
  • High-speed coil element
  • High-heat self-cleaning system
  • Counter depth range
  • Capacity: 4.8 cu ft
  • Requires Certification
Dimensions & Measurements
Capacity
4.8 cu ft
Depth
27-3/4 in
Height
47-7/8 in
Weight
151 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Coil
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knobs
Handle Material
Metal
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Material
Stainless Steel
Number of Burners
4
Number of Elements
4
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
No
Ignition System
Electric Ignition
Power Source
Electric
Volts
208/240V
Watts
6900 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
No
UPC
883049538464