29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black on Stainless
This product has been replaced by
Manufacturer Part #WFG320M0MS
29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black on Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control Lock
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 16500
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 27-1/4 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Metal
- Height:
- 46-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 16.5
- Maximum Capacity:
- 5.1 cu ft
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 29-7/8 in