This product requires certification to purchase.

3.1 cu. ft. Combination Washer/Dryer in White

Whirlpool

3.1 cu. ft. Combination Washer/Dryer in White

  • Fast #
  • Part #WCGT9100GQ
  • Item #7741362
  • Manufacturer Part #CGT9100GQ
3.7 out of 5 Customer Rating
Brand image
Whirlpool

3.1 cu. ft. Combination Washer/Dryer in White

  • Fast #
  • Part #WCGT9100GQ
  • Item #7741362
  • Manufacturer Part #CGT9100GQ
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Space Saving Configuration
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Capacity
3.1 cu ft
Depth
29-1/2 in
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Push Button
Electrical & Operational Information
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
883049480244