This product requires certification to purchase.

3.8 - 3.9 cu. ft. Top Load Washer with Removable Agitator

This product has been replaced by

27-1/8 in.  4.2 cu. ft. Top Load Washer in White
Whirlpool 27-1/8 in. 4.2 cu. ft. Top Load Washer in White
Manufacturer Part #WTW4107SW
Whirlpool

3.8 - 3.9 cu. ft. Top Load Washer with Removable Agitator

  • Fast #
  • Part #WWTW4957PW
  • Item #10170129
  • Manufacturer Part #WTW4957PW
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

27-1/8 in.  4.2 cu. ft. Top Load Washer in White
Whirlpool 27-1/8 in. 4.2 cu. ft. Top Load Washer in White
Manufacturer Part #WTW4107SW
Whirlpool

3.8 - 3.9 cu. ft. Top Load Washer with Removable Agitator

  • Fast #
  • Part #WWTW4957PW
  • Item #10170129
  • Manufacturer Part #WTW4957PW
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 2-in-1 removable agitator lets you choose how you wash and care for your clothes by easily swapping the agitator post in or out, with two ways to wash, it's twice the washer you have at home
  • Choose the right amount of agitation for your fabrics with an option that lets you select the soil level of your load on any cycle, so you get less agitation on light loads and more on full or dirty loads
  • Soak and wash in one cycle, skip a trip to the laundry room with soaking cycles that start washing whites and colors as soon as they're done soaking
  • Help protect fabrics with this stainless steel wash basket that gently guides clothes during the wash
  • No matter which wash cycle you choose, water level selection lets you select auto sensing to adjust water based on load size or the deep water wash option to help break down loose soils with more water
  • Easily remove the 2-in-1 removable agitator when your load needs a little more space to move, impeller wash action cleans by rubbing the fabrics against each other, while the design of the impeller's surface helps drive clothes from the outer rim to the center, where the deepest cleaning happens
  • Your small, lightly soiled loads will be clean in as little as 30 min with the quick wash cycle
  • Cleans loads of soiled white fabrics with the addition of bleach, an additional rinse helps to remove any remaining chlorine residue
  • Uses hot temperatures, fast tumbling, longer wash times and an extra high-spin speed for optimal cleaning
  • The bulky/sheets cycle takes care of bedding as well as those bulky winter jackets, the washer fills with enough water to wet down the load before the wash cycle begins, then uses a higher water level than other cycles
  • Requires Certification
Dimensions & Measurements
Capacity
3.8 - 3.9 cu ft
Depth
27 in
Height
44 in
Weight
119 lb
Width
27-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Push Button
Interior Light
No
Material
Plastic, Stainless Steel
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
8
Number of Cycles
12
RPM
680
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
WWTW4957PW
UL Listed
Yes
UPC
883049676906