This product requires certification to purchase.

30 Amp 6 ft. Appliance Cord

Whirlpool

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #WPT600L
  • Item #1895232
  • Manufacturer Part #PT600L
3.7 out of 5 Customer Rating
Brand image
Whirlpool

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #WPT600L
  • Item #1895232
  • Manufacturer Part #PT600L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Four-wire, 30 A, 6' dryer power cord
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 ft
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
30
Warranty & Product Information
UL Listed
Yes
UPC
883049630601