This product requires certification to purchase.

30 COMBO MICROWAVE AND WALL OVEN MICRO

Whirlpool

30 COMBO MICROWAVE AND WALL OVEN MICRO

  • Fast #
  • Part #WWOEC7030PV
  • Item #10153281
  • Manufacturer Part #WOEC7030PV
3.6 out of 5 Customer Rating
Brand image
Whirlpool

30 COMBO MICROWAVE AND WALL OVEN MICRO

  • Fast #
  • Part #WWOEC7030PV
  • Item #10153281
  • Manufacturer Part #WOEC7030PV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • When you’re busy elsewhere, use your smartphone to get dinner started by remotely preheating the oven. Or, when your hands are full, use your compatible voice-enabled device to adjust the cook time or temperature with a voice command.
  • Cook however you want with 8 cooking modes in one wall oven: Air Fry, Frozen Bake™, Keep Warm, Broil, Convect Broil, Bake, Convect Bake and Convect Roast. For even more cycles and enhanced performance over time, connect your appliance to receive Automatic Feature Updates.
  • Easily cook large meals with 5.0 Cu. Ft. Oven Capacity.
  • Select Whirlpool® Smart Appliances get smarter over time with new cycles and automatic updates to enhance performance. Once your appliance is connected, it downloads updates and adds new cycles as they’re released.
  • For easy cleaning, put the included Dishwasher-Safe Air Fry Basket right in the dishwasher when it gets messy.
  • Skip preheating and air fry chicken nuggets, wings, fries and more to get crispy results right in your oven. The Air Fry Mode circulates hot air around the air fry basket to cook fried food in a healthy way, with less oil than traditional frying.
  • Fit most dishes for your family meals with 1.4 Cu. Ft. Microwave Capacity.
  • Easily cook a whole meal with 6.4 Cu. Ft. Total Capacity.
  • Bake multiple dishes using a third heating element and a fan to more evenly distribute hot air around the oven.
  • Clean up after everyday light spills using only heat and 1-1/4 cups of water-no harsh chemicals or cleaners needed. Used periodically to clean light spills on the bottom of the oven, it keeps the oven clean and reduces the need for frequent self-clean cycles.
  • Requires Certification
Dimensions & Measurements
Capacity
6.40 cu ft
Depth
26-7/16 in
Height
41-3/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Glass Touch
Door Style
Drop Down
Handle Material
Metal
Installation Type
Flush Mount, Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
240V
Watts
900 W
Warranty & Product Information
ADA Compliant
No
Type
WWOEC7030PV
UL Listed
Yes
UPC
883049666792