This product requires certification to purchase.

30 in., 19 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

Whirlpool

30 in., 19 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #WWRTX3219SZ
  • Item #12423493
  • Manufacturer Part #WRTX3219SZ
4.3 out of 5 Customer Rating
Brand image
Whirlpool

30 in., 19 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #WWRTX3219SZ
  • Item #12423493
  • Manufacturer Part #WRTX3219SZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This Whirlpool® 29.5-inch Wide Top Freezer Refrigerator with Total Coverage Cooling helps prevent cold spots on every shelf.
  • A Flexi-Slide™ Deli Drawer shifts to make space for tall items, along with Adjustable Glass Shelves that flex to fit what you reach for most.
  • The Adjustable Door Bins shift up or down for family organization and the FreshSpace™ and Humidity-Controlled Crispers help keep produce fresh.
  • LED Lighting helps reduce food waste by illuminating the inside of your fridge, making items easier to find
  • Factory installed icemaker included (makes cubed ice)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
19.3
Depth
32-1/4 in
Freezer Capacity (Cu Ft)
5.16 cu ft
Height
66-3/16 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Installation Type
Freestanding
Number of Shelves
4
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
WWRTX3219SZ
UL Listed
Yes
UPC
883049936253