This product requires certification to purchase.

30 in. 4-Burner Gas Freeestanding Range with No Preheat Mode in Stainless Steel

Whirlpool

30 in. 4-Burner Gas Freeestanding Range with No Preheat Mode in Stainless Steel

  • Fast #
  • Part #WWFGS3530RS
  • Item #10369630
  • Manufacturer Part #WFGS3530RS
4.3 out of 5 Customer Rating
Brand image
Whirlpool

30 in. 4-Burner Gas Freeestanding Range with No Preheat Mode in Stainless Steel

  • Fast #
  • Part #WWFGS3530RS
  • Item #10369630
  • Manufacturer Part #WFGS3530RS
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No Preheat Mode
  • Bake
  • Broil
  • Edge-to-Edge Cast-Iron Grates
  • SpeedHeat™ Burner
  • Keep Warm
  • Self-Clean Cycle
  • 5.0 Cu Ft Capacity
  • Storage Drawer
  • Requires Certification
Dimensions & Measurements
Capacity
5.0 cu ft
Depth
27-7/8 in
Height
47-7/8 in
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Freestanding
Number of Burners
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
Automatic Shut-Off
No
BTU
44500
Ignition System
Direct Spark Ignition
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
883049683744