This product requires certification to purchase.

30 in. 5-Burner Electric Freestanding Range with Steam Clean in Stainless Steel

Whirlpool

30 in. 5-Burner Electric Freestanding Range with Steam Clean in Stainless Steel

  • Fast #
  • Part #WWFES3330RS
  • Item #10355586
  • Manufacturer Part #WFES3330RS
3.8 out of 5 Customer Rating
Brand image
Whirlpool

30 in. 5-Burner Electric Freestanding Range with Steam Clean in Stainless Steel

  • Fast #
  • Part #WWFES3330RS
  • Item #10355586
  • Manufacturer Part #WFES3330RS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Named great value range in good housekeeping's 2024 Best Kitchen Gear awards, our electric range incorporates high-end features into one affordable option
  • Take preheating off your plate with no preheat mode, simply place your food in the oven and start baking
  • Spend less time monitoring with a built-in temperature sensor to help bake evenly
  • Redefine mealtime with broil to make crispy melty nachos, juicy seared meat, toasty grilled cheese and more
  • Customize your element size for large or small cookware and boil 40% faster with two FlexHeat™ dual radiant elements, designed with a 6 in inner ring and 9 in expandable outer ring
  • Easily cook multiple dishes at once with a flexible cooktop that offers a range of element sizes and power levels
  • Use the keep warm setting in the oven to help your dishes stay warm until your family is ready to dig in
  • Use the designated warm zone to keep your food warm on the cooktop as you prep the rest of your meal
  • Use the steam clean option to quickly and easily loosen light messes inside the oven without harsh chemicals or cleaners - just add water, run the cycle and wipe away
  • Easily store kitchen items, from baking sheets to cooking pans, in the storage drawer
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-3/4 in
Height
47-7/8 in
Weight
140 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Incandescent
Number of Burners
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40, 50
Automatic Shut-Off
Yes
Power Source
Electric
Volts
120V
Watts
3000 W
Warranty & Product Information
ADA Compliant
No
UPC
883049683638