This product requires certification to purchase.

30 in. Chimney Wall Mount Range Hood with Dishwasher-Safe Grease Filters in Black Stainless

Whirlpool

30 in. Chimney Wall Mount Range Hood with Dishwasher-Safe Grease Filters in Black Stainless

  • Fast #
  • Part #WWVW93UC0LV
  • Item #9778737
  • Manufacturer Part #WVW93UC0LV
3.5 out of 5 Customer Rating
Brand image
Whirlpool

30 in. Chimney Wall Mount Range Hood with Dishwasher-Safe Grease Filters in Black Stainless

  • Fast #
  • Part #WWVW93UC0LV
  • Item #9778737
  • Manufacturer Part #WVW93UC0LV
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 3-speed, 400 CFM motor class
  • Dishwasher-safe grease filter
  • LED task lighting
  • Vent timer
  • Filter replacement reminder
  • 65K BTU cooktop threshold
  • 7 sones sound level at high speed2 (when configured for outside ventilation. As published by aham.org.)
  • Electronic controls with display
  • Convertible ventilation (recirculating or vented)
  • 6" round damper included
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CFM:
400 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Digital
Depth:
19-7/10 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
28-2/5 in
Hood Vent Type:
Chimney
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Sones:
7
UPC:
883049629780
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
260 W
Weight:
37 lb
Width:
30 in