This product requires certification to purchase.

30 in. Induction Slide-in Range with AquaLift® Self-Cleaning Technology in Fingerprint Resistant Stainless Steel

This product has been replaced by

No image available
INDUCTION TRUE CONV. AIR FRY RANGE
Manufacturer Part #WSIS5030TZ
Whirlpool

30 in. Induction Slide-in Range with AquaLift® Self-Cleaning Technology in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWSIS5030RZ
  • Item #10369635
  • Manufacturer Part #WSIS5030RZ
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
INDUCTION TRUE CONV. AIR FRY RANGE
Manufacturer Part #WSIS5030TZ
Whirlpool

30 in. Induction Slide-in Range with AquaLift® Self-Cleaning Technology in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWSIS5030RZ
  • Item #10369635
  • Manufacturer Part #WSIS5030RZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Induction Technology
  • No Preheat Air Fry
  • Griddle Zone
  • ENERGY STAR® Certified
  • AquaLift® Self-Cleaning Technology
  • Air Cooking Technology
  • Rapid Preheat
  • Cookware Compatible
  • 6.4 Cu. Ft. Capacity
  • No Preheat Mode
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6.4 cu ft
Depth
24 in
Height
36 in
Width
30 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Installation Type
Freestanding
Number of Burners
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
Automatic Shut-Off
Yes
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Type
WWSIS5030RZ
UL Listed
Yes
UPC
883049686837