This product requires certification to purchase.

30 in. Trim Kit For 1.5 CU FT Microwave W/ convect

Whirlpool

30 in. Trim Kit For 1.5 CU FT Microwave W/ convect

  • Fast #
  • Part #WMTK1530PZ
  • Item #10234356
  • Manufacturer Part #MTK1530PZ
3.9 out of 5 Customer Rating
Brand image
Whirlpool

30 in. Trim Kit For 1.5 CU FT Microwave W/ convect

  • Fast #
  • Part #WMTK1530PZ
  • Item #10234356
  • Manufacturer Part #MTK1530PZ
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 30 in. Trim Kit is for a 1.5 Cu. Ft. Countertop Microwave with convection cooking and makes it easy to refresh and free up space in your new kitchen or kitchen remodel by converting your standard countertop microwave into a built-in model.
  • Built-In Look: Integrates seamlessly with your kitchen for a custom look within a standard-sized cutout. Allows compatible countertop microwaves to fit beautifully above select single wall ovens or on its own. Refer to the Microwave Oven Built-In Trim Kit Installation Instructions for more details.
  • Fingerprint Resistant Stainless Finish
  • Requires Certification

Documents

Dimensions & Measurements
Height
18-7/8 in
Length
30 in
Width
29-3/4 in
Characteristics & Features
Brand Model Compatibility
KMCS522SPS
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Warranty & Product Information
Product Type
Microwave Trim Kit
Type
WMTK1530PZ
UPC
883049644837