This product requires certification to purchase.

30 in. Under Cabinet Range Hood in White

Whirlpool

30 in. Under Cabinet Range Hood in White

  • Fast #
  • Part #WUXT2030ADW
  • Item #4802456
  • Manufacturer Part #UXT2030ADW
5 out of 5 Customer Rating
Brand image
Whirlpool

30 in. Under Cabinet Range Hood in White

  • Fast #
  • Part #WUXT2030ADW
  • Item #4802456
  • Manufacturer Part #UXT2030ADW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • FIT system ensures seamless install
  • Economy hood sound levels
  • Incandescent lighting
  • Hidden vent
  • Features 2-speed, 190 CFM fan
  • Round, 7" duct transition
  • Requires Certification
Dimensions & Measurements
CFM
190 ft3/min
Depth
18-5/8 in
Duct Size
7 in
Height
4-15/16 in
Width
30 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Rocker Switch
Filter Type
Mesh
Installation Type
Under Cabinet
Light Bulb Type
Incandescent
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
15
Fan Speeds
2
Sones
4.5
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
883049326412