30 in.Gas Freestanding Range with Edge to Edge Cooktop in White
30 in.Gas Freestanding Range with Edge to Edge Cooktop in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 8,000 BTU middle burner
- Two SpeedHeat™ burners
- Frozen Bake™ technology
- Dishwasher-safe cast-iron grates
- Edge-to-edge cast-iron grates
- Broiler drawer
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 54500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-1/5 in
- Fuel Type:
- Natural Gas
- Height:
- 46-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 54.5
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 883049633503
- Volts:
- 220V
- Weight:
- 136 lb
- Width:
- 29-7/8 in