This product requires certification to purchase.

4-Burner Induction Cooktop in Black

Whirlpool

4-Burner Induction Cooktop in Black

  • Fast #
  • Part #WWCI55US0JB
  • Item #9273697
  • Manufacturer Part #WCI55US0JB
5 out of 5 Customer Rating
Brand image
Whirlpool

4-Burner Induction Cooktop in Black

  • Fast #
  • Part #WWCI55US0JB
  • Item #9273697
  • Manufacturer Part #WCI55US0JB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible cutout
  • Fast boil
  • Quick clean up
  • Assisted boil
  • Assisted pan frying
  • Keep warm
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
22 in
Height
3-11/16 in
Width
30 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Material
Glass
Number of Burners
4
Electrical & Operational Information
AMP
30
Ignition System
Electric Ignition
Power Source
Electric
Volts
240V
Watts
7920 W
Warranty & Product Information
ADA Compliant
Yes
UPC
883049539225