This product requires certification to purchase.

4 ft. 3-Prong Range Cord

Whirlpool

4 ft. 3-Prong Range Cord

  • Fast #
  • Part #WPT220
  • Item #127626
  • Manufacturer Part #PT220
3.3 out of 5 Customer Rating
Brand image
Whirlpool

4 ft. 3-Prong Range Cord

  • Fast #
  • Part #WPT220
  • Item #127626
  • Manufacturer Part #PT220
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 472
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three-wire, 40 A, 4' UL-approved range power cord
  • Package contains (1) Electric Range Power Cord
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 ft
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
40
Warranty & Product Information
UL Listed
Yes
UPC
050946110042