This product requires certification to purchase.

4 ft. 3-Wire Dryer Cord

Whirlpool

4 ft. 3-Wire Dryer Cord

  • Fast #
  • Part #WPT220L
  • Item #1729899
  • Manufacturer Part #PT220L
3.2 out of 5 Customer Rating
Brand image
Whirlpool

4 ft. 3-Wire Dryer Cord

  • Fast #
  • Part #WPT220L
  • Item #1729899
  • Manufacturer Part #PT220L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 426
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Three-wire, 30 A, 4' UL-approved dryer power cord
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 ft
Characteristics & Features
Color Finish Name
Grey
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
30
Warranty & Product Information
Type
3-Wire Dryer Cord
UL Listed
Yes
UPC
050946716978