This product requires certification to purchase.

4 in. x 6 ft. Metal Flexible Dryer Vent

Whirlpool

4 in. x 6 ft. Metal Flexible Dryer Vent

  • Fast #
  • Part #W4396010RP
  • Item #4206594
  • Manufacturer Part #4396010RP
3.7 out of 5 Customer Rating
Brand image
Whirlpool

4 in. x 6 ft. Metal Flexible Dryer Vent

  • Fast #
  • Part #W4396010RP
  • Item #4206594
  • Manufacturer Part #4396010RP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two snap-lock fittings
  • Standard 4" diameter clamps needed for attachment to standard fittings
  • Snap 2 or more pieces together to obtain needed lengths
  • Metal, crush resistant, flexible dryer venting
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Length
6 ft
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
GSA Approved
No
NSF Certified
No
Product Type
Dryer Vent
UL Listed
No
UPC
883049044460