This product requires certification to purchase.

4-Way Galvanized Steel Dryer Vent Kit for WGD94HEAW2 and WGD94HEAC2

Whirlpool

4-Way Galvanized Steel Dryer Vent Kit for WGD94HEAW2 and WGD94HEAC2

  • Fast #
  • Part #WW10323246
  • Item #4811606
  • Manufacturer Part #W10323246
5 out of 5 Customer Rating
Brand image
Whirlpool

4-Way Galvanized Steel Dryer Vent Kit for WGD94HEAW2 and WGD94HEAC2

  • Fast #
  • Part #WW10323246
  • Item #4811606
  • Manufacturer Part #W10323246
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This Dryer 4-Way Vent Kit allows heat to safely vent from the side and bottom of your appliance during the drying cycle. This is an accessory that can be used across several dryer brands with lint screens in the front; check to see if your model number is compatible. This kit creates several placement possibilities and installation alternatives for your dryer’s ventilation exhaust. Installing this accessory will require basic hand tools and novice repair experience.
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
WGD94HEAW2, WGD94HEAC2
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
GSA Approved
No
NSF Certified
No
Product Type
Dryer Vent Kit
UL Listed
No
UPC
883049220598