This product requires certification to purchase.

4.5 cu. ft. Top Load Agitator Washer with Built-In Faucet in White

Whirlpool

4.5 cu. ft. Top Load Agitator Washer with Built-In Faucet in White

  • Fast #
  • Part #WWTW5025SW
  • Item #11663386
  • Manufacturer Part #WTW5025SW
4.9 out of 5 Customer Rating
Brand image
Whirlpool

4.5 cu. ft. Top Load Agitator Washer with Built-In Faucet in White

  • Fast #
  • Part #WWTW5025SW
  • Item #11663386
  • Manufacturer Part #WTW5025SW
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Prewash clothes in the washer with the Built-In Water Faucet
  • Skip soaking outside of the washer with the Presoak Option
  • Wash a small load fast with Quick Wash Cycle
  • Help break down loose soils with Deep Water Wash
  • Help protect fabrics with a stainless steel basket
  • Rinse away lingering soils and detergent with Extra Rinse Option
  • Get extra space for bulky items with 4.5 cu. ft. Capacity
  • Multiple wash motions keep clothes moving for a deep clean
  • Easily check on your laundry with a soft-close, glass lid
  • Unlock the lid at any time by pressing the "start/pause" button
  • Requires Certification
Dimensions & Measurements
Capacity
4.5 cu ft
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Number of Water Levels
2
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
Number of Cycles
12
RPM
770
Volts
120V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Type
WWTW5025SW
UL Listed
Yes
UPC
883049920252


Recommended Accessories