This product requires certification to purchase.

4.6 cu. ft. Top Load Washer with Glass Lid in White

Whirlpool

4.6 cu. ft. Top Load Washer with Glass Lid in White

  • Fast #
  • Part #WWTW5020SW
  • Item #11663385
  • Manufacturer Part #WTW5020SW
3.8 out of 5 Customer Rating
Brand image
Whirlpool

4.6 cu. ft. Top Load Washer with Glass Lid in White

  • Fast #
  • Part #WWTW5020SW
  • Item #11663385
  • Manufacturer Part #WTW5020SW
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Prewash clothes in the washer with the Built-In Water Faucet
  • Skip soaking outside of the washer with the Presoak Option
  • Wash a small load fast with Quick Wash Cycle
  • Help break down loose soils with Deep Water Wash
  • Help protect fabrics with a stainless steel basket
  • Rinse away lingering soils and detergent with Extra Rinse Option
  • Get extra space for bulky items with 4.6 cu. ft. Capacity
  • Give clothes a thorough clean with the Smooth Impeller
  • Easily check on your laundry with a soft-close, glass lid
  • Unlock the lid at any time by pressing the "start/pause" button
  • Requires Certification
Dimensions & Measurements
Capacity
4.6 cu ft
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
Number of Cycles
12
RPM
770
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
WWTW5020SW
UL Listed
Yes
UPC
883049920276


Recommended Accessories