This product requires certification to purchase.

7.0 cu. ft. Electric Dryer with Adaptive Dry in White

Whirlpool

7.0 cu. ft. Electric Dryer with Adaptive Dry in White

  • Fast #
  • Part #WWED4105SW
  • Item #12172122
  • Manufacturer Part #WED4105SW
3.3 out of 5 Customer Rating
Brand image
Whirlpool

7.0 cu. ft. Electric Dryer with Adaptive Dry in White

  • Fast #
  • Part #WWED4105SW
  • Item #12172122
  • Manufacturer Part #WED4105SW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Choose how you handle each load
  • 7.0 cu. ft. capacity
  • Adaptive Dry - Built in sensor that monitors temperature and moisture levels to prevent overdrying and automatically stop cycle when dry
  • Air Only Cycle - for refreshing or loosening up delicate loads without heat to reduce wrinkles
  • Wrinkle Assist™ option minimizes wrinkles with continued tumbling after the cycle ends
  • Quick Dry allows you to complete small loads in less time.
  • Check Vent indicates then the outdoor home vent needs to be cleaned to ensure optimal performance
  • End of Cycle Signal
  • Sleek and modern flat top design allows you to fold your laundry or store your laundry care with ease
  • Requires Certification
Dimensions & Measurements
Capacity
7 cu ft
Depth
28-1/2 in
Height
42 in
Width
29 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Enabled
No
Electrical & Operational Information
Number of Cycles
11
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Top Load Dryer
Type
WWED4105SW
UPC
883049704609