This product requires certification to purchase.

7.0 cu. ft. Gas Dryer with Adaptive Dry in White

Whirlpool

7.0 cu. ft. Gas Dryer with Adaptive Dry in White

  • Fast #
  • Part #WWGD4105SW
  • Item #12172155
  • Manufacturer Part #WGD4105SW
3.9 out of 5 Customer Rating
Brand image
Whirlpool

7.0 cu. ft. Gas Dryer with Adaptive Dry in White

  • Fast #
  • Part #WWGD4105SW
  • Item #12172155
  • Manufacturer Part #WGD4105SW
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • An American company for over 100
  • 7.0 cu. ft. capacity
  • Adaptive Dry with Auto Sense - senses moisture and adjusts time on load accordingly
  • Air Only Cycle for delicate fabrics
  • Wrinkle Assist - keeps the load tumbling after end of cycle or until you open the door - to help prevent excessive wrinkles
  • Quick Dry - 30 minute cycle for those hurried loads
  • Check Vent - lights up when lint trap needs to be cleaned
  • End of Cycle Signal
  • Flat top allows you to also fold your laundry in one place
  • Requires Certification
Dimensions & Measurements
Capacity
7 cu ft
Depth
28-1/2 in
Height
42 in
Weight
114 lb
Width
29 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Door Style
Side Swing
Interior Light
No
Number of Settings
3
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Enabled
No
Vent Type
2-Way Vent
Electrical & Operational Information
Fuel Type
Natural Gas
Number of Cycles
11
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Top Load Dryer
Type
WWGD4105SW
UL Listed
Yes
UPC
883049704715