This product requires certification to purchase.

70 in. Appliance Cord

Whirlpool

70 in. Appliance Cord

  • Fast #
  • Part #W4317824
  • Item #1089823
  • Manufacturer Part #4317824
4.8 out of 5 Customer Rating
Brand image
Whirlpool

70 in. Appliance Cord

  • Fast #
  • Part #W4317824
  • Item #1089823
  • Manufacturer Part #4317824
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The package includes (1) new power cord, (3) connectors, (1) metal strain relief and installation instructions.
  • Accessory 4317824 replaces W10298318RP, W10761316, 12774, 4502692, 52774, PS12069913 and W10298318
  • Requires Certification
Dimensions & Measurements
Length
70 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
125V
Wire Gauge (AWG)
16 ga
Warranty & Product Information
UL Listed
Yes
UPC
883049623573