This product requires certification to purchase.

Disposal Cleaner Tablet (Pack of 3)

Whirlpool

Affresh® Disposal Cleaner Tablet (Pack of 3)

  • Fast #
  • Part #WW10509526
  • Item #7733748
  • Manufacturer Part #W10509526
3.6 out of 5 Customer Rating
Brand image
Whirlpool

Affresh® Disposal Cleaner Tablet (Pack of 3)

  • Fast #
  • Part #WW10509526
  • Item #7733748
  • Manufacturer Part #W10509526
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
1 in
Package Quantity
Pack of 3
Size
2-1/2 in x 4 in x 1 in
Width
4 in
Characteristics & Features
Collection
Affresh®
Warranty & Product Information
Application
Cleaning, Odors
EcoLogo Certified
No
Green Seal Certified
No
UPC
883049274508