This product requires certification to purchase.

3-6/10 in. Air Filter for Universal

Whirlpool

Freshflow™ 3-6/10 in. Air Filter for Universal

  • Fast #
  • Part #WW10311524
  • Item #4887979
  • Manufacturer Part #W10311524
4.9 out of 5 Customer Rating
Brand image
Whirlpool

Freshflow™ 3-6/10 in. Air Filter for Universal

  • Fast #
  • Part #WW10311524
  • Item #4887979
  • Manufacturer Part #W10311524
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Air actively passes through filter, helping neutralize odor and bacteria
  • Reduces odors 15 times better than baking soda
  • Requires Certification
Dimensions & Measurements
Depth
1-4/5 in
Height
1-9/10 in
Width
3-6/10 in
Characteristics & Features
Brand Model Compatibility
Universal
Collection
Freshflow™
Contaminant Removal
Odor, Bacteria
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Warranty & Product Information
Filter Life (Months)
6 mon
NSF Certified
No
Product Type
Air Filter
UPC
883049210278