This product requires certification to purchase.

96 in. Gearwall Panel

Gladiator

GearWall® 96 in. Gearwall Panel

  • Fast #
  • Part #GGAWP082PBY
  • Item #4871053
  • Manufacturer Part #GAWP082PBY
4.5 out of 5 Customer Rating
Brand image
Gladiator

GearWall® 96 in. Gearwall Panel

  • Fast #
  • Part #GGAWP082PBY
  • Item #4871053
  • Manufacturer Part #GAWP082PBY
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Holds up to 50 lbs. per square foot
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
96 in
Width
12 in
Characteristics & Features
Collection
GearWall®
Color Finish Category
Greys
Color Finish Name
Light Grey
Material
Composite
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Tool Type
Panel
Warranty & Product Information
UPC
883049323343