This product requires certification to purchase.

Genuine OEM Refrigerator Ice Maker Kit and Bin for Bottom Mount Refrigerators

Whirlpool

Genuine OEM Refrigerator Ice Maker Kit and Bin for Bottom Mount Refrigerators

  • Fast #
  • Part #WW11416493
  • Item #9504099
  • Manufacturer Part #W11416493
3.3 out of 5 Customer Rating
Brand image
Whirlpool

Genuine OEM Refrigerator Ice Maker Kit and Bin for Bottom Mount Refrigerators

  • Fast #
  • Part #WW11416493
  • Item #9504099
  • Manufacturer Part #W11416493
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Refrigerator Ice Maker Kit is an add-on accessory for use in bottom mount refrigerators that don't have a built-in ice-making assembly.
  • No more need to constantly refill trays for ice
  • 30-day return policy
  • Assembly includes the fill tube and hardware needed to complete the installation
  • Compatible with models WRB533CZJB, WRB533CZJW, WRB533CZJZ, WRB543CMJV, WRB543CMJZ
  • Designed to fit refrigerators with the ice maker in the door
  • Made using durable materials and innovative processes
  • Reuse bracket from current appliance
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
11 in
Length
10 in
Width
10 in
Characteristics & Features
Brand Model Compatibility
WRB533CZJB, WRB533CZJW, WRB533CZJZ, WRB543CMJV, WRB543CMJZ
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Residential
Product Type
Ice Maker Add On Kit
Type
WW11416493
UPC
883049604206