This product requires certification to purchase.

23-7/8 in. Dishwasher with Pocket Handle in Black

Whirlpool

Gold® 23-7/8 in. Dishwasher with Pocket Handle in Black

  • Fast #
  • Part #WWDP540HAMB
  • Item #9918622
  • Manufacturer Part #WDP540HAMB
4.4 out of 5 Customer Rating
Brand image
Whirlpool

Gold® 23-7/8 in. Dishwasher with Pocket Handle in Black

  • Fast #
  • Part #WWDP540HAMB
  • Item #9918622
  • Manufacturer Part #WDP540HAMB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • AccuSense® soil sensor
  • AnyWare™ plus silverware basket
  • Remembers the last cycle
  • Includes 1-hour wash, normal, heavy and high temperature wash
  • Features sani-rinse option
  • Heated air dry
  • Soak and clean cycle
  • Energy Star® qualified
  • Designed, engineered and assembled in the USA
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
14 Place Settings
Depth
24-1/2 in
Height
33-1/2 in
Width
23-7/8 in
Characteristics & Features
Collection
Gold®
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Handle Material
Plastic
Handle Type
Pocket
Number of Settings
12
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Decibel Rating (dB)
55 dB
Number of Cycles
4
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
883049627021