This product requires certification to purchase.

24-2/8 in. Undercounter Trash Compactors in Stainless Steel

Whirlpool

Gold® 24-2/8 in. Undercounter Trash Compactors in Stainless Steel

  • Fast #
  • Part #WTU950QPXS
  • Item #4107433
  • Manufacturer Part #TU950QPXS
4.9 out of 5 Customer Rating
Brand image
Whirlpool

Gold® 24-2/8 in. Undercounter Trash Compactors in Stainless Steel

  • Fast #
  • Part #WTU950QPXS
  • Item #4107433
  • Manufacturer Part #TU950QPXS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Touch-Toe™ drawer opener
  • Easy Rollers® installation wheels on back
  • Fully integrated controls
  • Motor is 1/3 hp
  • Compaction ratio: 4:1
  • Requires Certification
Dimensions & Measurements
Capacity
1.4 cu ft
Depth
24-3/8 in
Height
33-7/8 in
Width
15 in
Characteristics & Features
Collection
Gold®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Compactor Type
Undercounter
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
15
Horsepower
1/3 hp
Volts
120V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
883049223476