This product requires certification to purchase.

Set of (2) Range Handle Medallions for KitchenAid in New Gold

Whirlpool

Set of (2) Range Handle Medallions for KitchenAid in New Gold

  • Fast #
  • Part #WW11368841NE
  • Item #9504061
  • Manufacturer Part #W11368841NE
4.2 out of 5 Customer Rating
Brand image
Whirlpool

Set of (2) Range Handle Medallions for KitchenAid in New Gold

  • Fast #
  • Part #WW11368841NE
  • Item #9504061
  • Manufacturer Part #W11368841NE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Model W11368841NE KitchenAid® Commercial-Style Range Handle Medallion Kit, New Gold, lets you change the color of your handle medallions to add a custom accent. The kit includes 2 new gold medallions and a 1/8-IN hex allen wrench for easy replacement. Order one medallion kit per range handle. Installation of these handle medallions requires basic hand tools and novice repair experience.
  • This product is a Factory Certified Accessory
  • Package contains (1) KitchenAid® Commercial-Style Range Handle Medallion Kit
  • This handle medallion kit works with KitchenAid® Commercial-Style Range models KFGC500J, KFDC500J, KFGC506J, KFDC506J, KFGC558J and KFDC558J
  • Tools Needed: 1/8" hex Allen wrench (included)
  • Requires Certification
Dimensions & Measurements
Number of Pieces
2 Piece
Characteristics & Features
Brand Model Compatibility
KFGC500J, KFDC500J, KFGC506J, KFDC506J, KFGC558J, KFDC558J
Color Finish Category
Gold Tones
Color Finish Name
New Gold
Warranty & Product Information
Product Type
Handle Kit
Type
WW11368841NE
UPC
883049597652