This product requires certification to purchase.

TOWER 2.7 & 4.3 CFT HP IN W

Whirlpool

TOWER 2.7 & 4.3 CFT HP IN W

  • Fast #
  • Part #WWFH5424SW
  • Item #12281969
  • Manufacturer Part #WFH5424SW
5 out of 5 Customer Rating
Brand image
Whirlpool

TOWER 2.7 & 4.3 CFT HP IN W

  • Fast #
  • Part #WWFH5424SW
  • Item #12281969
  • Manufacturer Part #WFH5424SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Get a compact laundry tower that seamlessly fits into modern life. It's got room for loads big and small, with easy-to-reach touchscreen controls, and the Load & Go™ Dispenser which lets you skip detergent refills. Plus, Washer Dryer Sync automatically selects a dry cycle based on how you wash.
  • Antimicrobial Protection: Antimicrobial protection on the rubber seal helps prevent the growth of odor-causing bacteria and mold.
  • Clean Washer (with afresh® Cycle): Run the Clean Washer with afresh® Cycle every 40 washes to thoroughly clean the inside of your washer using an afresh® Washer Cleaner tablet or liquid chlorine bleach.
  • Cold Wash: Get a thorough clean and save up to 90% of energy by switching to cold water. The Cold Wash cycle combines gentle temperatures with adjusted wash actions and time to help you save energy and get a thorough clean. According to Energy Star, 90% of the energy used to operate a washing machine is spent on heating the water.
  • Direct Drive Motor: With fewer moving parts and less wear and tear on the machine over time, a Direct Drive motor can handle your larger loads
  • Direct Pump Access: Easily access the drain pump for more convenient cleaning and maintenance.
  • ENERGY STAR® Certified.: ENERGY STAR® certified models exceed government standards to help conserve natural resources and save money on your utility bills.
  • Easy-to-Reach Touchscreen Controls: Easily customize your wash and dry settings using a modern touchscreen control center, sitting at a convenient height for you to use
  • End of Cycle Signal: A chime lets you know when one cycle is finished and it's ready for the next.
  • Heat Pump: Dry each load your way with heat pump technology that recirculates hot air to help conserve energy.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
4.3 cu ft
Depth
26-3/4 in
Height
63-438/625 in
Weight
299.82 lb
Width
23-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Glass Touch/Dial
Interior Light
Yes
Number of Settings
4
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
Energy Factor
2.68
Number of Cycles
16, 10
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
Yes
Type
WWFH5424SW
UL Listed
Yes
UPC
883049941813