This product requires certification to purchase.

WHIRLPOOL MULTIFUNCTIONAL BUILT-IN MICRO

Whirlpool

WHIRLPOOL MULTIFUNCTIONAL BUILT-IN MICRO

  • Fast #
  • Part #WWMBT7030SZ
  • Item #12172159
  • Manufacturer Part #WMBT7030SZ
4.3 out of 5 Customer Rating
Brand image
Whirlpool

WHIRLPOOL MULTIFUNCTIONAL BUILT-IN MICRO

  • Fast #
  • Part #WWMBT7030SZ
  • Item #12172159
  • Manufacturer Part #WMBT7030SZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This built-in microwave gives you seamless kitchen integration that matches your wall oven, as well as great cooking features. Air Fry Mode gives you crispy results without countertop clutter. Roast Mode creates a crunchy outer layer. And Grill Mode sears meat and vegetables. Plus, it features smartphone integration and a Fingerprint Resistant Stainless Steel exterior.
  • 1,000-Watt Cooking Power
  • 1.1 Cu. Ft. Capacity
  • 10 Power Levels
  • 90º Hinge Door
  • Accessory Tracks
  • Add 30 Seconds Option
  • Air Fry Mode
  • Built-In Design
  • CleanRelease® Non-Stick Interior
  • Requires Certification
Dimensions & Measurements
Capacity
1.1 cu ft
Depth
12-3/4 in
Height
18-5/8 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Touchpad
Installation Type
Built-in
Interior Light
Yes
Microwave Type
Built-in
Number of Settings
28
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Bluetooth, Wi-Fi
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1800 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
WWMBT7030SZ
UL Listed
Yes
UPC
883049924106