This product requires certification to purchase.

WHR 30"" FCG 5E AF C STEAM WIFI

Whirlpool

WHR 30"" FCG 5E AF C STEAM WIFI

  • Fast #
  • Part #WWSGS4530TS
  • Item #14208175
  • Manufacturer Part #WSGS4530TS
4.3 out of 5 Customer Rating
Brand image
Whirlpool

WHR 30"" FCG 5E AF C STEAM WIFI

  • Fast #
  • Part #WWSGS4530TS
  • Item #14208175
  • Manufacturer Part #WSGS4530TS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5 cu. ft. capacity meets the needs of today's busy homes
  • This range comes equipped with 4 sealed burners
  • Knob and touch controls are precise and easy to use
  • Range includes broil element and storage drawer
  • Make feel good meals with 10 cooking modes
  • Drive heat fast and go from gooey to golden with Air Baking
  • Experience the difference with Air Cooking technology
  • Seal in flavors and juices for meat and poultry with Air Roast
  • Cook with plenty of space with edge-to-edge cast iron grates
  • Upgrade your kitchen with a premium look and enhanced controls with front control design
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
25-3/8 in
Height
36-5/8 in
Weight
189 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
4
Number of Lights
1
Self Clean
No
Smart Home Compatibility
Amazon Alexa, Google Assistant, Nest
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
48000
Fuel Type
Natural Gas
Ignition System
Spark Ignition
Power Source
Gas
Volts
120V
Watts
1400 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
WWSGS4530TS
UL Listed
Yes
UPC
883049951126