This product requires certification to purchase.

WHR 30 FCG AIR FRY SC WIFI

Whirlpool

WHR 30 FCG AIR FRY SC WIFI

  • Fast #
  • Part #WWSGS5030SZ
  • Item #12135364
  • Manufacturer Part #WSGS5030SZ
5 out of 5 Customer Rating
Brand image
Whirlpool

WHR 30 FCG AIR FRY SC WIFI

  • Fast #
  • Part #WWSGS5030SZ
  • Item #12135364
  • Manufacturer Part #WSGS5030SZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Experience the difference of Air Cooking Technology with this Whirlpool 30 inch gas range. Get crispy with our most advanced No Preheat Air Fry mode, and even results on every rack with Air Baking. Cook up all that delights, all at once with Griddle Zone, make feel good meals with a variety of Cooking Modes, and tackle your to-do list with smart features built for multitasking.
  • 10 Cooking Modes: Take your favorite meals from fresh, fridge or freezer to fabulous with the Air Cooking Technology of No Preheat Air Fry, Air Baking, Air Roast, Air Broil and Air Reheat, or use traditional heating modes like No Preheat Mode, Bake, Slow Cook, Broil, and Keep Warm.
  • Air Baking: Go from gooey to golden and get even results when baking on multiple racks with Air Baking. Our high-speed fan optimizes air flow and drives consistent heat throughout the oven. Get golden results on breads, pastries and more.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
25-2/5 in
Height
36-3/5 in
Weight
189 lb
Width
29-9/10 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Knob
Handle Material
Metal
Installation Type
Freestanding
Light Bulb Type
Halogen
Material
Porcelain Coated Steel
Number of Burners
5
Number of Lights
1
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Bluetooth, Wi-Fi
Electrical & Operational Information
Automatic Shut-Off
Yes
BTU
60000
Fuel Type
Natural Gas
Ignition System
Spark Ignition
Power Source
Gas
Volts
120V
Watts
1400 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
WWSGS5030SZ
UL Listed
Yes
UPC
883049703862