This product requires certification to purchase.

1H/1C Programmable Thermostat with 2 in. Screen

White-Rodgers

Blue™ 1H/1C Programmable Thermostat with 2 in. Screen

  • Fast #
  • Part #W1F800224
  • Item #3876718
  • Manufacturer Part #1F80-0224
4.7 out of 5 Customer Rating
Brand image
White-Rodgers

Blue™ 1H/1C Programmable Thermostat with 2 in. Screen

  • Fast #
  • Part #W1F800224
  • Item #3876718
  • Manufacturer Part #1F80-0224
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features an easy to read, 2" Blue™ display with backlight
  • Push-connect color coded terminals for easy installation
  • Programmable 24 hour schedule
  • Compatible with single stage heating, cooling and heat pump systems, without aux
  • Millivolt compatible
  • Battery powered or hardwired with common wire
  • Accurate within 1° F
  • Energy management recovery
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
3-3/4 in
Width
5-22/25 in
Characteristics & Features
Battery Size
AA
Collection
Blue™
Color Finish Category
Whites
Color Finish Name
White
Programmability
Programmable
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Touch Screen
No
Electrical & Operational Information
AMP
1.5
Maximum Temperature
90
Power Source
Battery, Hardwired
Stages
1H/1C
Volts
24V
Warranty & Product Information
Application
Heat Pump System, Residential
UPC
786710539039