This product requires certification to purchase.

7/8 in. Forged Brass Full Port Female Sweat Ball Valve

White-Rodgers

BVS Series 7/8 in. Forged Brass Full Port Female Sweat Ball Valve

  • Fast #
  • Part #W806758
  • Item #7679195
  • Manufacturer Part #806758
5 out of 5 Customer Rating
Brand image
White-Rodgers

BVS Series 7/8 in. Forged Brass Full Port Female Sweat Ball Valve

  • Fast #
  • Part #W806758
  • Item #7679195
  • Manufacturer Part #806758
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Pressure - Maximum
650 psi
Valve Size
7/8 in
Characteristics & Features
Collection
BVS Series
Material
Forged Brass
Valve Body Style
Ball
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-40