This product requires certification to purchase.

Cycle Pilot Mercury Flame Sensor for 36C84 and 36C94 Gas Valves - Replaces Bulb Styles #17 or #18

White-Rodgers

Cycle Pilot Mercury Flame Sensor for 36C84 and 36C94 Gas Valves - Replaces Bulb Styles #17 or #18

  • Fast #
  • Part #W3098156
  • Item #963637
  • Manufacturer Part #3098-156
4.3 out of 5 Customer Rating
Brand image
White-Rodgers

Cycle Pilot Mercury Flame Sensor for 36C84 and 36C94 Gas Valves - Replaces Bulb Styles #17 or #18

  • Fast #
  • Part #W3098156
  • Item #963637
  • Manufacturer Part #3098-156
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides flame and controls main valve in cycle pilot applications
  • Includes adapter fittings
  • 48" element length
  • Bulb style #19
  • Requires Certification

Documents

Dimensions & Measurements
Cable Length (ft)
4 ft
Warranty & Product Information
UPC
786710005305